Leveling Mount, Boltless, 5/8-11, 3 in Base

S & W| Zoro #: G1484752| Mfr #: BSNYLC3-T

$19.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1484752 Mfr #: BSNYLC3-T
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Stainless SteelThread Size: 5/8-11
Construction: Stainless SteelHeight: 1-11/16"
Hex: 7/8"Base Dia.: 3"
Load Capacity: 5000 lb.Base: Nylon
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 5/8-11, Base Dia. 3 In., Load Capacity 5000 lb., Height 1-11/16 In., Hex 7/8 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish

Product Reviews

Save 15%. Sign up for Z-mail.