Leveling Mount, Boltless, 5/8-11, 4 in Base

S & W| Zoro #: G1165437| Mfr #: BSNYLC4-T

$27.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1165437 Mfr #: BSNYLC4-T
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Stainless SteelThread Size: 5/8-11
Construction: Stainless SteelHex: 7/8"
Base Dia.: 4"Load Capacity: 6000 lb.
Base: NylonHeight: 1-7/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 5/8-11, Base Dia. 4 In., Load Capacity 6000 lb., Height 1-7/8 In., Hex 7/8 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish

Product Reviews

Save 15%. Sign up for Z-mail.