SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Leveling Mount, Boltless, 5/8-11, 5 in Base

S & W| Zoro #: G1471872| Mfr #: BNYLC5-T

$11.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 10,000 lb.Base Dia.: 5"Thread Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471872 Mfr #: BNYLC5-T
Load Capacity: 10,000 lb.Base Dia.: 5"
Thread Size: 5/8-11Includes: Locking Nut
Hex: 1-1/16"Construction: Steel
Bolt Length: 10"Base: Nylon
Finish: Clear ZincHeight: 3"
Item: Leveling MountLeveling Mount Type: Boltless
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 5/8-11, Base Dia. 5 In., Load Capacity 10,000 lb., Height 3 In., Hex 1-1/16 In., Bolt Length 10 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Reviews