PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Leveling Mount, Boltless, 5/8-11, 5 in Base

S & W| Zoro #: G2387402| Mfr #: BSNYLC5-T

$31.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex: 7/8"Base Dia.: 5"Load Capacity: 10,000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387402 Mfr #: BSNYLC5-T
Hex: 7/8"Base Dia.: 5"
Load Capacity: 10,000 lb.Leveling Mount Type: Boltless
Finish: Stainless steelBase: Nylon
Height: 3"Item: Leveling Mount
Thread Size: 5/8-11Construction: Stainless Steel
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 5/8-11, Base Dia. 5 In., Load Capacity 10,000 lb., Height 3 In., Hex 7/8 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish

Reviews