Leveling Mount, Boltless, 5/8-11, 5 in Base

S & W| Zoro #: G1753516| Mfr #: BSNYLC5-TEL

$24.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753516 Mfr #: BSNYLC5-TEL
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Stainless SteelThread Size: 5/8-11
Construction: Stainless SteelBase: Nylon w/ Non-Skid Pad
Height: 3-5/16"Hex: 7/8"
Base Dia.: 5"Load Capacity: 7500 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 5/8-11, Base Dia. 5 In., Load Capacity 7500 lb., Height 3-5/16 In., Hex 7/8 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish

Product Reviews

Save 15%. Sign up for Z-mail.