STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G0310231| Mfr #: NSW-5

$38.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Yellow Zinc
Bolt Length: 3-1/2"
Hex: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310231 Mfr #: NSW-5
Finish: Yellow ZincBolt Length: 3-1/2"
Hex: 1-3/8"Construction: Steel
Height: 5-1/2"Base: Steel w/ Non-Skid Pad
Includes: Locking NutBase Dia.: 4"
Thread Size: 1-8Item: Leveling Mount
Load Capacity: 15,000 lb.Leveling Mount Type: Swiveling Stud
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 15,000 lb., Height 5-1/2 In., Hex 1-3/8 In., Bolt Length 3-1/2 In., Steel w/ Non-Skid Pad Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Reviews