Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G1333227| Mfr #: BNYLE44-EL

$41.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1333227 Mfr #: BNYLE44-EL
Includes: Locking NutThread Size: 1-8
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Base Dia.: 4"
Load Capacity: 5625 lb.Construction: Steel
Base: Nylon w/ Non-Skid PadHeight: 5-3/8"
Finish: Clear ZincBolt Length: 4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 5625 lb., Height 5-3/8 In., Hex 1-3/8 In., Bolt Length 4 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.