Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G1265582| Mfr #: BNYLE46-EL

$46.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1265582 Mfr #: BNYLE46-EL
Includes: Locking NutThread Size: 1-8
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Base: Nylon w/ Non-Skid Pad
Height: 7-3/8"Finish: Clear Zinc
Bolt Length: 6"Base Dia.: 4"
Load Capacity: 5625 lb.Construction: Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 5625 lb., Height 7-3/8 In., Hex 1-3/8 In., Bolt Length 6 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.