Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G1561104| Mfr #: BNYLE46

$33.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1561104 Mfr #: BNYLE46
Includes: Locking NutThread Size: 1-8
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Construction: Steel
Base: NylonHeight: 7-5/16"
Finish: Clear ZincBolt Length: 6"
Base Dia.: 4"Load Capacity: 7500 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 7500 lb., Height 7-5/16 In., Hex 1-3/8 In., Bolt Length 6 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.