Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G2115531| Mfr #: BNYLE48

$44.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2115531 Mfr #: BNYLE48
Includes: Locking NutThread Size: 1-8
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Bolt Length: 8"
Base Dia.: 4"Load Capacity: 7500 lb.
Construction: SteelBase: Nylon
Height: 9-5/16"Finish: Clear Zinc
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 7500 lb., Height 9-5/16 In., Hex 1-3/8 In., Bolt Length 8 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.