HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G2435142| Mfr #: BSW-5G

$38.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 20,000 lb.
Base Dia.: 4"
Thread Size: 1-8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435142 Mfr #: BSW-5G
Load Capacity: 20,000 lb.Base Dia.: 4"
Thread Size: 1-8Includes: Locking Nut
Hex: 1-3/8"Construction: Steel
Bolt Length: 8"Base: Steel
Finish: Yellow ZincHeight: 9-7/8"
Item: Leveling MountLeveling Mount Type: Swiveling Stud
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 20,000 lb., Height 9-7/8 In., Hex 1-3/8 In., Bolt Length 8 In., Steel Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Reviews