SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G1623413| Mfr #: BSW-5Z

$24.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 20,000 lb.Construction: SteelBolt Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623413 Mfr #: BSW-5Z
Load Capacity: 20,000 lb.Construction: Steel
Bolt Length: 3-1/2"Height: 5-3/8"
Leveling Mount Type: Swiveling StudIncludes: Locking Nut
Hex: 1-3/8"Item: Leveling Mount
Base: SteelFinish: Yellow Zinc
Base Dia.: 4"Thread Size: 1-8
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 20,000 lb., Height 5-3/8 In., Hex 1-3/8 In., Bolt Length 3-1/2 In., Steel Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Reviews