Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G1192807| Mfr #: LP4-E3

$42.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1192807 Mfr #: LP4-E3
Includes: 2 Locking NutsBase Dia.: 4"
Item: Leveling MountLoad Capacity: 7500 lb.
Construction: SteelBase: Steel
Thread Size: 1-8Height: 4-1/16"
Finish: Clear ZincLeveling Mount Type: Swiveling Stud
Bolt Length: 3"Hex: 1-3/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 7500 lb., Height 4-1/16 In., Hex 1-3/8 In., Bolt Length 3 In., Steel Base, Steel Construction, Clear Zinc Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.