Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G0856134| Mfr #: NSSW-5G

$54.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0856134 Mfr #: NSSW-5G
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Finish: Stainless Steel
Bolt Length: 8"Load Capacity: 15, 000 lb.
Construction: Stainless SteelBase: Stainless Steel w/ Non-Skid Pad
Thread Size: 1-8Height: 10"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 15,000 lb., Height 10 In., Hex 1-3/8 In., Bolt Length 8 In., Stainless Steel w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.