Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G2027225| Mfr #: NSSWD-5

$60.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2027225 Mfr #: NSSWD-5
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Base: Delrin(R) w/ Non-Skid Pad
Thread Size: 1-8Height: 5-1/2"
Finish: Stainless SteelBolt Length: 3-1/2"
Load Capacity: 2400 lb.Construction: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 2400 lb., Height 5-1/2 In., Hex 1-3/8 In., Bolt Length 3-1/2 In., Delrin(R) w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.