Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G2092851| Mfr #: NSSWD-5EL

$81.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2092851 Mfr #: NSSWD-5EL
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Thread Size: 1-8
Height: 6-1/4"Finish: Stainless Steel
Bolt Length: 4-1/4"Load Capacity: 2400 lb.
Construction: Stainless SteelBase: Delrin(R) w/ Non-Skid Pad
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 2400 lb., Height 6-1/4 In., Hex 1-3/8 In., Bolt Length 4-1/4 In., Delrin(R) w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.