20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G0937456| Mfr #: NSSWD-5G

$102.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0937456 Mfr #: NSSWD-5G
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Thread Size: 1-8
Height: 10"Finish: Stainless Steel
Bolt Length: 8"Load Capacity: 2400 lb.
Construction: Stainless SteelBase: Delrin(R) w/ Non-Skid Pad
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 2400 lb., Height 10 In., Hex 1-3/8 In., Bolt Length 8 In., Delrin(R) w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.