Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G0946924| Mfr #: NSW-5ELN

$45.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0946924 Mfr #: NSW-5ELN
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Finish: Nickel
Bolt Length: 4-1/4"Load Capacity: 15, 000 lb.
Construction: SteelBase: Steel w/ Non-Skid Pad
Thread Size: 1-8Height: 6-1/4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 15,000 lb., Height 6-1/4 In., Hex 1-3/8 In., Bolt Length 4-1/4 In., Steel w/ Non-Skid Pad Base, Steel Construction, Nickel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.