Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G2277177| Mfr #: NSW-5G

$46.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex: 1-3/8"Item: Leveling MountBolt Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2277177 Mfr #: NSW-5G
Hex: 1-3/8"Item: Leveling Mount
Bolt Length: 8"Load Capacity: 15,000 lb.
Includes: Locking NutConstruction: Steel
Base: Steel w/ Non-Skid PadThread Size: 1-8
Base Dia.: 4"Leveling Mount Type: Swiveling Stud
Height: 10"Finish: Yellow Zinc
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 15,000 lb., Height 10 In., Hex 1-3/8 In., Bolt Length 8 In., Steel w/ Non-Skid Pad Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Reviews