Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G0611213| Mfr #: NSWD-5A

$46.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0611213 Mfr #: NSWD-5A
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Construction: Steel
Base: Delrin(R) w/ Non-Skid PadThread Size: 1-8
Height: 8"Bolt Length: 6"
Finish: Yellow ZincLoad Capacity: 2400 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 2400 lb., Height 8 In., Hex 1-3/8 In., Bolt Length 6 In., Delrin(R) w/ Non-Skid Pad Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.