Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G0297927| Mfr #: NSWD-5EL

$43.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex: 1-3/8"Item: Leveling MountBolt Length: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0297927 Mfr #: NSWD-5EL
Hex: 1-3/8"Item: Leveling Mount
Bolt Length: 4-1/4"Load Capacity: 2400 lb.
Includes: Locking NutConstruction: Steel
Base: Delrin(R) w/ Non-Skid PadThread Size: 1-8
Base Dia.: 4"Leveling Mount Type: Swiveling Stud
Height: 6-1/4"Finish: Yellow Zinc
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 2400 lb., Height 6-1/4 In., Hex 1-3/8 In., Bolt Length 4-1/4 In., Delrin(R) w/ Non-Skid Pad Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Reviews