Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G1178685| Mfr #: SLP4-E3

$178.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1178685 Mfr #: SLP4-E3
Includes: 2 Locking NutsBase Dia.: 4"
Item: Leveling MountLeveling Mount Type: Swiveling Stud
Bolt Length: 3"Hex: 1-3/8"
Load Capacity: 7500 lb.Construction: Stainless Steel
Base: Stainless SteelThread Size: 1-8
Height: 4-1/16"Finish: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 7500 lb., Height 4-1/16 In., Hex 1-3/8 In., Bolt Length 3 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.