Shop Alternate Products
This Product is Discontinued
S & W
Leveling Mount, Swivel Stud, 1-8, 4 in Base (Discontinued)
Mfr # SSW-5
Zoro # G2052057
This Product is Discontinued
Key Features
- Load Capacity 20,000 lb.
- Thread Size 1-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 4"
- Finish Stainless Steel