Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G0902754| Mfr #: SSWD-5A

$68.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0902754 Mfr #: SSWD-5A
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Base: Delrin(R)
Thread Size: 1-8Height: 7-7/8"
Finish: Stainless SteelBolt Length: 6"
Load Capacity: 2400 lb.Construction: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 2400 lb., Height 7-7/8 In., Hex 1-3/8 In., Bolt Length 6 In., Delrin(R) Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.