Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G2458355| Mfr #: SWD-5EL

$40.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2458355 Mfr #: SWD-5EL
Includes: Locking NutConstruction: Steel
Finish: Yellow ZincBase Dia.: 4"
Height: 6-1/8"Thread Size: 1-8
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Load Capacity: 2400 lb.Hex: 1-3/8"
Base: Delrin(R)Bolt Length: 4-1/4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 2400 lb., Height 6-1/8 In., Hex 1-3/8 In., Bolt Length 4-1/4 In., Delrin(R) Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.