20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G0691887| Mfr #: SWD-5G

$50.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0691887 Mfr #: SWD-5G
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Height: 9-7/8"
Finish: Yellow ZincBolt Length: 8"
Load Capacity: 2400 lb.Construction: Steel
Base: Delrin(R)Thread Size: 1-8
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 2400 lb., Height 9-7/8 In., Hex 1-3/8 In., Bolt Length 8 In., Delrin(R) Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.