Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G1818503| Mfr #: TNYLE44

$48.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1818503 Mfr #: TNYLE44
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Finish: Clear ZincThread Size: 1-8
Construction: SteelHex: 1-3/8"
Load Capacity: 7500 lb.Base: Nylon
Height: 5-5/16"Bolt Length: 4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 7500 lb., Height 5-5/16 In., Hex 1-3/8 In., Bolt Length 4 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.