Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G2095387| Mfr #: TNYLE48

$53.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095387 Mfr #: TNYLE48
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Finish: Clear ZincThread Size: 1-8
Construction: SteelLoad Capacity: 7500 lb.
Base: NylonHeight: 9-5/16"
Bolt Length: 8"Hex: 1-3/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 7500 lb., Height 9-5/16 In., Hex 1-3/8 In., Bolt Length 8 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.