Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G2419724| Mfr #: TSNYLE44-EL

$47.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2419724 Mfr #: TSNYLE44-EL
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Finish: Stainless SteelThread Size: 1-8
Construction: Stainless SteelBolt Length: 4"
Hex: 1-3/8"Load Capacity: 5625 lb.
Base: Nylon w/ Non-Skid PadHeight: 5-5/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 5625 lb., Height 5-5/8 In., Hex 1-3/8 In., Bolt Length 4 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.