Leveling Mount, Swivel Stud, 1-8, 4 in Base

S & W| Zoro #: G0308551| Mfr #: TSNYLE44

$54.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0308551 Mfr #: TSNYLE44
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Finish: Stainless SteelThread Size: 1-8
Construction: Stainless SteelHeight: 5-5/16"
Bolt Length: 4"Hex: 1-3/8"
Load Capacity: 7500 lb.Base: Nylon
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 4 In., Load Capacity 7500 lb., Height 5-5/16 In., Hex 1-3/8 In., Bolt Length 4 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.