Leveling Mount, Swivel Stud, 1-8, 5 in Base

S & W| Zoro #: G0774496| Mfr #: BNYLE58

$29.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0774496 Mfr #: BNYLE58
Includes: Locking NutThread Size: 1-8
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Load Capacity: 10, 000 lb.
Construction: SteelBase: Nylon
Height: 10-1/4"Finish: Clear Zinc
Bolt Length: 8"Base Dia.: 5"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 5 In., Load Capacity 10, 000 lb., Height 10-1/4 In., Hex 1-3/8 In., Bolt Length 8 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.