DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Leveling Mount, Swivel Stud, 1-8, 5 in Base

S & W| Zoro #: G0361112| Mfr #: BSNYLE510-EL

$95.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 7500 lb.
Base Dia.: 5"
Thread Size: 1-8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0361112 Mfr #: BSNYLE510-EL
Load Capacity: 7500 lb.Base Dia.: 5"
Thread Size: 1-8Includes: Locking Nut
Hex: 1-3/8"Construction: Stainless Steel
Bolt Length: 10"Base: Nylon w/ Non-Skid Pad
Finish: Stainless steelHeight: 12-5/8"
Item: Leveling MountLeveling Mount Type: Swiveling Stud
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 5 In., Load Capacity 7500 lb., Height 12-5/8 In., Hex 1-3/8 In., Bolt Length 10 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Reviews