Leveling Mount, Swivel Stud, 1-8, 5 in Base

S & W| Zoro #: G2396886| Mfr #: BSNYLE54-EL

$72.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2396886 Mfr #: BSNYLE54-EL
Includes: Locking NutThread Size: 1-8
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Construction: Stainless Steel
Base: Nylon w/ Non-Skid PadHeight: 6-5/8"
Finish: Stainless SteelBolt Length: 4"
Base Dia.: 5"Load Capacity: 7500 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 1-8, Base Dia. 5 In., Load Capacity 7500 lb., Height 6-5/8 In., Hex 1-3/8 In., Bolt Length 4 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.