Leveling Mount, Swivel Stud, M10, 2 in Base

S & W| Zoro #: G0269552| Mfr #: BSMNYLA23-EL

$14.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0269552 Mfr #: BSMNYLA23-EL
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon w/ Non-Skid Pad
Finish: Stainless steelThread Size: M10
Construction: Stainless SteelBolt Length: 3"
Hex: 3/4"Base Dia.: 2"
Load Capacity: 3000 lb.Height: 4-1/4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M10, Base Dia. 2 In., Load Capacity 3000 lb., Height 4-1/4 In., Hex 3/4 In., Bolt Length 3 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.