Leveling Mount, Swivel Stud, M12, 2 in Base

S & W| Zoro #: G1897183| Mfr #: BMNYLB26

$10.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1897183 Mfr #: BMNYLB26
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon
Finish: Clear ZincThread Size: M12
Construction: SteelHeight: 7-1/8"
Bolt Length: 6"Hex: 3/4"
Base Dia.: 2"Load Capacity: 4000 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M12, Base Dia. 2 In., Load Capacity 4000 lb., Height 7-1/8 In., Hex 3/4 In., Bolt Length 6 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.