Leveling Mount, Swivel Stud, M12, 2 in Base

S & W| Zoro #: G1148201| Mfr #: BSMNYLB26-EL

$21.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1148201 Mfr #: BSMNYLB26-EL
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon w/ Non-Skid Pad
Finish: Stainless SteelThread Size: M12
Construction: Stainless SteelBolt Length: 6"
Hex: 3/4"Base Dia.: 2"
Load Capacity: 3750 lb.Height: 7-3/16"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M12, Base Dia. 2 In., Load Capacity 3750 lb., Height 7-3/16 In., Hex 3/4 In., Bolt Length 6 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.