20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Leveling Mount, Swivel Stud, M12, 4 in Base

S & W| Zoro #: G1101143| Mfr #: BSMNYLB46-EL

$23.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1101143 Mfr #: BSMNYLB46-EL
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon w/ Non-Skid Pad
Finish: Stainless SteelThread Size: M12
Construction: Stainless SteelBolt Length: 6"
Hex: 3/4"Base Dia.: 4"
Load Capacity: 3750 lb.Height: 7-3/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M12, Base Dia. 4 In., Load Capacity 3750 lb., Height 7-3/8 In., Hex 3/4 In., Bolt Length 6 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.