Leveling Mount, Swivel Stud, M16, 3 in Base

S & W| Zoro #: G2144082| Mfr #: BMNYLC34-EL

$16.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2144082 Mfr #: BMNYLC34-EL
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon w/ Non-Skid Pad
Finish: Clear ZincThread Size: M16
Construction: SteelBolt Length: 4"
Hex: 7/8"Base Dia.: 3"
Load Capacity: 3750 lb.Height: 5-3/16"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M16, Base Dia. 3 In., Load Capacity 3750 lb., Height 5-3/16 In., Hex 7/8 In., Bolt Length 4 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.