Leveling Mount, Swivel Stud, M16, 3 in Base

S & W| Zoro #: G2013216| Mfr #: BMNYLC34

$11.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2013216 Mfr #: BMNYLC34
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon
Finish: Clear ZincThread Size: M16
Construction: SteelHeight: 5-1/8"
Bolt Length: 4"Hex: 7/8"
Base Dia.: 3"Load Capacity: 5000 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M16, Base Dia. 3 In., Load Capacity 5000 lb., Height 5-1/8 In., Hex 7/8 In., Bolt Length 4 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.