Leveling Mount, Swivel Stud, M16, 3 in Base

S & W| Zoro #: G2475995| Mfr #: BSMNYLC34

$21.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2475995 Mfr #: BSMNYLC34
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon
Finish: Stainless SteelThread Size: M16
Construction: Stainless SteelBase Dia.: 3"
Load Capacity: 5000 lb.Height: 5-1/8"
Bolt Length: 4"Hex: 7/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M16, Base Dia. 3 In., Load Capacity 5000 lb., Height 5-1/8 In., Hex 7/8 In., Bolt Length 4 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.