Leveling Mount, Swivel Stud, M20, 3 in Base

S & W| Zoro #: G0992232| Mfr #: MS-SW4

$68.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0992232 Mfr #: MS-SW4
Includes: Locking NutBase Dia.: 3"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-1/16"Height: 3-1/2"
Finish: Stainless SteelBolt Length: 2"
Load Capacity: 7400 lb.Construction: Stainless Steel
Base: Stainless SteelThread Size: M20
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M20, Base Dia. 3 In., Load Capacity 7400 lb., Height 3-1/2 In., Hex 1-1/16 In., Bolt Length 2 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.