Leveling Mount, Swivel Stud, M20, 3 in Base

S & W| Zoro #: G2081782| Mfr #: NMS-SW4

$71.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2081782 Mfr #: NMS-SW4
Includes: Locking NutBase Dia.: 3"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-1/16"Bolt Length: 2"
Load Capacity: 5550 lb.Construction: Stainless Steel
Base: Stainless Steel w/ Non-Skid PadThread Size: M20
Height: 3-5/8"Finish: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M20, Base Dia. 3 In., Load Capacity 5550 lb., Height 3-5/8 In., Hex 1-1/16 In., Bolt Length 2 In., Stainless Steel w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.