20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Leveling Mount, Swivel Stud, M20, 4 in Base

S & W| Zoro #: G2098494| Mfr #: BMNYLD46-EL

$28.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2098494 Mfr #: BMNYLD46-EL
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon w/ Non-Skid Pad
Finish: Clear ZincThread Size: M20
Construction: SteelBolt Length: 6"
Height: 7-3/8"Hex: 1-1/16"
Base Dia.: 4"Load Capacity: 5625 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M20, Base Dia. 4 In., Load Capacity 5625 lb., Height 7-3/8 In., Hex 1-1/16 In., Bolt Length 6 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.