Skip to Main Content
customer-service Help
S & W

Leveling Mount, Swivel Stud, M20, 4 in Base

S & W Leveling Mount, Swivel Stud, M20, 4 in Base BMNYLD46
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$25.12
  • Leveling Mount Type: Swiveling Stud
  • Item: Leveling Mount
  • Base Dia.: 4 in
See full product details
Orders over $75 ship free.
Total: $25.12

S & W #BMNYLD46 Specifications

  • Leveling Mount Type: Swiveling Stud
  • Item: Leveling Mount
  • Base Dia.: 4 in
  • Height: 7.3125 in
  • Load Capacity: 7500 lb
  • Thread Size: M20
  • Construction: Steel
  • Base: Nylon
  • Hex: 7/8 in
  • Finish: Clear Zinc
  • Includes: Locking Nut
  • Bolt Length: 6 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M20, Base Dia. 4 in, Load Capacity 7500 lb, Height 7.3125 in, Hex 7/8 in, Bolt Length 6 in, Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Reviews of S & W #BMNYLD46