Leveling Mount, Swivel Stud, M20, 5 in Base

S & W| Zoro #: G1543421| Mfr #: BMNYLD510

$25.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1543421 Mfr #: BMNYLD510
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon
Finish: Clear ZincThread Size: M20
Construction: SteelHeight: 12-1/4"
Bolt Length: 10"Hex: 1-1/16"
Base Dia.: 5"Load Capacity: 10, 000 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M20, Base Dia. 5 In., Load Capacity 10,000 lb., Height 12-1/4 In., Hex 1-1/16 In., Bolt Length 10 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.