Leveling Mount, Swivel Stud, M20, 5 in Base

S & W| Zoro #: G2023917| Mfr #: BMNYLD54-EL

$35.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2023917 Mfr #: BMNYLD54-EL
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon w/ Non-Skid Pad
Finish: Clear ZincThread Size: M20
Construction: SteelHeight: 6-5/8"
Bolt Length: 4"Hex: 1-1/16"
Base Dia.: 5"Load Capacity: 7500 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M20, Base Dia. 5 In., Load Capacity 7500 lb., Height 6-5/8 In., Hex 1-1/16 In., Bolt Length 4 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.