Shop Alternate Products
This Product is Discontinued
S & W
Leveling Mount, Swivel Stud, M20, 5 in Base (Discontinued)
Mfr # BSMNYLD54-EL
Zoro # G0900961
This Product is Discontinued
Key Features
- Height 6-5/8"
- Load Capacity 7500 lb.
- Thread Size M20
- Leveling Mount Type Swiveling Stud
- Base Dia. 5"