Leveling Mount, Swivel Stud, M24, 4 in Base

S & W| Zoro #: G1884041| Mfr #: MN-SW5EL

$41.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1884041 Mfr #: MN-SW5EL
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Bolt Length: 4-1/4"
Load Capacity: 15, 000 lb.Construction: Steel
Base: Steel w/ Non-Skid PadThread Size: M24
Height: 6-1/4"Finish: Yellow Zinc
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M24, Base Dia. 4 In., Load Capacity 15, 000 lb., Height 6-1/4 In., Hex 1-3/8 In., Bolt Length 4-1/4 In., Steel w/ Non-Skid Pad Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.