Leveling Mount, Swivel Stud, M24, 4 in Base

S & W| Zoro #: G2065822| Mfr #: MS-SW5

$91.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065822 Mfr #: MS-SW5
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-3/8"Bolt Length: 3-1/2"
Load Capacity: 20, 000 lb.Construction: Stainless Steel
Base: Stainless SteelThread Size: M24
Height: 5-3/8"Finish: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M24, Base Dia. 4 In., Load Capacity 20, 000 lb., Height 5-3/8 In., Hex 1-3/8 In., Bolt Length 3-1/2 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.