Leveling Mount, Swivel Stud, M24, 5 in Base

S & W| Zoro #: G0427856| Mfr #: BMNYLE510-EL

$56.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0427856 Mfr #: BMNYLE510-EL
Includes: Locking NutLeveling Mount Type: Swiveling Stud
Item: Leveling MountBase: Nylon w/ Non-Skid Pad
Finish: Clear ZincThread Size: M24
Construction: SteelBolt Length: 10"
Hex: 1-3/8"Base Dia.: 5"
Load Capacity: 7500 lb.Height: 12-5/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M24, Base Dia. 5 In., Load Capacity 7500 lb., Height 12-5/8 In., Hex 1-3/8 In., Bolt Length 10 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.